Beli free energi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Freshgen AC Generator 3 Phase (Alternator)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet Feritatribut:
- Adsorption Ability (N): 5.8
- Material: Magnet: Ferrite Magnet
- Outside Diameter (mm): 20
- Purpose of Use: As a speaker, a headphone or motor parts.
- Surface Magnetic Flux Density (T): 0.09
- Weight (g): 7.7
- TRUSCO Magnet Ferit Tipe Rounded EdgeDeskripsi:Usage:And speaker headphones, as motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
Daftar Harga free energi Terbaru October 2026
| Freshgen AC Generator 1 Phase (Alternator) | Rp9.899.900 |
| TRUSCO Magnet Neodymium | Rp249.900 |
| TRUSCO Magnetic Holder | Rp239.900 |
| TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit) | Rp12.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| TRUSCO Neodymium magnet round | Rp54.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| Freshgen AC Generator 3 Phase (Alternator) | Rp15.999.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102045343-1.jpg)


/P102008652-1.jpg)
/P102046845-1.jpg)
/P102093436-4.jpg)

/P102046852-1.jpg)
/9qP102045350-2.jpg)
/2tP102120101-2.jpg)
/P101005502-1.jpg)
/fxP102624573-7.jpg)
/hkP103180632-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)